£35.99
Ex VAT
£43.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Premium quality, glass clear A4 grey strip pocket with top and side opening to enable quick and easy access to contents without removing from binder.
Attribute | Value |
---|---|
Brand | Rexel |
Colour | Clear |
EAN | 5028253152104 |
ECLASS Code | 24230803 |
Finish | Clear |
Material | Nyrex |
Material Thickness | 120µm |
MFR Part No. | RX15210 |
Opening | Top and Side |
Pack Quantity | 25 |
Size | A4 |
UNSPSC Code | 44122000 |