Rexel

2102211 NYREX ANTI SLIP CUT FLUSH FOLDERS CLR (PK-25)

SKU:

REX8100005L

MPN:

27654AC

£24.79

Ex VAT

£29.75

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These Rexel anti slip stop cut folders feature a 1/4 length weld on one side to help keep contents secure and an anti-slip surface, which allows you to stack one on top of the other. Each 150 micron polypropylene folder can hold up to 30 sheets of A4 80gsm paper. Ideal for desktop use, the transparent covers keep contents visible for quick identification.


    Product Specification
    Attribute
    Value

    Additional Features

    Stackable

    Brand

    Rexel

    Colour

    Clear

    EAN

    5028252271325

    ECLASS Code

    24230803

    Finish

    Clear

    Material

    Polypropylene

    Material Thickness

    150µm

    MFR Part No.

    RX27132

    Opening

    Top & Side

    Pack Quantity

    25

    Size

    A4

    UNSPSC Code

    44122000