£20.79
Ex VAT
£24.95
Inc VAT
Product Details
Product Specification
This Expanding Pocket from Leitz is ideal for filing and storing large or thick documents, such as catalogues and directories. The PVC pocket expands up to 20mm to accommodate a variety of documents and the strong metal, punched spine ensures the integrity of the pocket won't be compromised in ring binders and lever arch files. The pocket can hold a maximum capacity of 200 A4 pages.
Attribute | Value |
---|---|
Additional Features | Metal Spine |
Brand | Leitz |
Colour | Clear |
ECLASS Code | 24230803 |
Finish | Clear |
Material | Polypropylene |
Material Thickness | 170µm |
MFR Part No. | LZ35940 |
Opening | Top |
Pack Quantity | 3 |
Size | A4 |
UNSPSC Code | 44122000 |