£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
These A4 coloured edge punched pockets are great for implementing a colour coordinated filing system in the office, or at home. The 50 micron polypropylene is copysafe, anti-static and has an embossed finish to reduce glare. The pockets are top opening and feature a multi-punched strip for filing in standard ring binders and lever arch files. This pack contains 100 pockets with blue, green, red, yellow and white edges.
Attribute | Value |
---|---|
Additional Features | Anti Static |
Brand | (Unbranded) |
Colour | Assorted |
EAN | 5026990024289 |
ECLASS Code | 24230803 |
Finish | Embossed |
Material | Polypropylene |
Material Thickness | 50µm |
MFR Part No. | LL02429 |
Opening | Top |
Pack Quantity | 100 |
Size | A4 |
UNSPSC Code | 44122000 |