SKU:
DBS8360085K
MPN:
828119
£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Transparent soft PVC self-adhesive triangular pocket for filing loose documents in files, binders and folders.
Attribute | Value |
---|---|
Additional Features | Self-adhesive triangular pocket |
Brand | Durable |
Colour | Clear |
EAN | 4005546805207 |
ECLASS Code | 24230803 |
Finish | Clear |
Material | Polypropylene |
Material Thickness | Plasticµm |
MFR Part No. | 8281/19 |
Opening | Corner |
Pack Quantity | 100 |
Size | 75 |
UNSPSC Code | 44122000 |