SKU:
BVW9663088Y
MPN:
CAP4HY/10
£23.79
Ex VAT
£28.55
Inc VAT
20 Variations Available
Product Details
Product Specification
A range of document pockets with self adhesive fixings, designed to suit most environments.
Features and Benefits:
•Quick and easy to use as there is no need to remove or lift the pocket to replace the insert
•Supplied with an aggressive adhesive tape along the top and bottom edge
Typical Applications:
•Warehouses
•School and library document display
Images are for illustration purposes only
Attribute | Value |
---|---|
Additional Features | Self adhesive |
Brand | Beaverswood |
Colour | Yellow |
ECLASS Code | 24230803 |
Finish | Clear |
MFR Part No. | CAP4HY/10 |
Pack Quantity | 10 |
Size | 310x215mm |
UNSPSC Code | 44122000 |