£25.79
Ex VAT
£30.95
Inc VAT
20 Variations Available
Product Details
Product Specification
These tie-on document pockets help to protect and highlight important messages. Ideal for use on mesh cages or trolley handles.
Features and Benefits:
•Quick and easy to use as there is no need to remove or lift the pocket to replace the insert
•Tie-on fixing secures around a maximum diameter of 60mm
Typical Applications:
•Warehouses
•School and library document display
Attribute | Value |
---|---|
Additional Features | Tie-on |
Brand | Beaverswood |
Colour | Green |
ECLASS Code | 24230803 |
Finish | Clear |
MFR Part No. | CTP4HG/10 |
Pack Quantity | 10 |
Size | 215x310mm |
UNSPSC Code | 44122000 |