£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Plastic envelopes with a secure hook & loop seal that can be used in binders
Tarifold A4 punched plastic envelopes have been designed to provide you with a Durable document folder that can be used in a lever arch file or ring binder. The TAE510229 plastic envelopes have a secure hook & loop seal which makes sure the contents remain inside the envelope. These plastic envelopes can hold up to 140 sheets of 80gsm paper. They are manufactured from high quality polypropylene with a high gloss finish and come in a pack of 12 assorted Colours.
Attribute | Value |
---|---|
Additional Features | Hook & Loop |
Brand | Tarifold |
Colour | Assorted |
EAN | 3377995102291 |
ECLASS Code | 24230803 |
Finish | Clear |
Material | Polypropylene |
Material Thickness | A4µm |
MFR Part No. | LX10229 |
Opening | Side |
Pack Quantity | 12 |
Size | A4 |
UNSPSC Code | 44122000 |