£20.79
Ex VAT
£24.95
Inc VAT
Product Details
Product Specification
Pelltech Self-Adhesive File Strips allow you to store documents in ring-binders and lever arch files without having to punch them. Sticking to your documents with ease, these strips are simple to apply and do not become unstuck while your documents are in binders - ensuring that there is no loss. Because these strips are made of durable plastic, you don't have the ripping that can occur when you use hole punching.
Attribute | Value |
---|---|
Additional Features | Self Adhesive |
Brand | Pelltech |
Colour | White |
EAN | 5019888002070 |
ECLASS Code | 24230803 |
Finish | Clear |
Material | Polypropylene |
MFR Part No. | LX25120 |
Pack Quantity | 100 |
Size | 295 |
UNSPSC Code | 44122000 |