£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
This set of 12 Esselte punched pockets features colourful tabs for quick and simple indexing. Ideal for organising reports, projects and more, the punched pockets are made from glass clear polypropylene and also feature a white multi-punched strip for filing in standard ring binders and lever arch files. This set contains 12 punched pockets with coloured tabs.
Attribute | Value |
---|---|
Additional Features | Clear |
Brand | Esselte |
Colour | Assorted |
EAN | 3034154141705 |
ECLASS Code | 24230803 |
Finish | Clear |
Material | Polypropylene |
Material Thickness | 130µm |
MFR Part No. | ES14170 |
Opening | Top |
Pack Quantity | 1 set |
Size | A4 |
UNSPSC Code | 44122000 |