£63.49
Ex VAT
£76.19
Inc VAT
24 Variations Available
Product Details
Product Specification
An economical range of flexible PVC ticket pockets, ideal for use on racking and shelving.
Features and Benefits:
•The clear front enables barcodes to be scanned without removing the ticket
Typical Applications:
•Warehouses
•Schools
•Libraries
Images are for illustration purposes only
Attribute | Value |
---|---|
Additional Features | Magnetic |
Brand | Beaverswood |
Colour | Blue |
ECLASS Code | 24230803 |
Finish | Clear |
Material | PVC |
MFR Part No. | MP310/B |
Opening | Slip-in |
Pack Quantity | 100 |
Size | 30x100mm |
UNSPSC Code | 44122000 |