£92.49
Ex VAT
£110.99
Inc VAT
2 Variations Available
Product Details
Product Specification
These Pelltech transparent pockets feature a self adhesive backing for attaching to files, folders, portfolios and more. Ideal for storage and protection of important documents and reference materials.
Attribute | Value |
---|---|
Additional Features | Self Adhesive |
Brand | Pelltech |
Colour | Clear |
ECLASS Code | 24230803 |
Finish | Clear |
Material | Polypropylene |
MFR Part No. | LX00856 |
Opening | Top |
Pack Quantity | 50 |
Size | A4 |
UNSPSC Code | 44122000 |