£15.79
Ex VAT
£18.95
Inc VAT
2 Variations Available
Product Details
Product Specification
These Pelltech transparent pockets feature a self adhesive backing for attaching to files, folders, portfolios and more. Ideal for storage and protection of important documents and reference materials.
Attribute | Value |
---|---|
Additional Features | Self Adhesive |
Brand | Pelltech |
Colour | Clear |
EAN | 5019888008577 |
ECLASS Code | 24230803 |
Finish | Clear |
Material | Polypropylene |
MFR Part No. | LX00857 |
Opening | Top |
Pack Quantity | 10 |
Size | A5 |
UNSPSC Code | 44122000 |