£8.19
Ex VAT
£9.83
Inc VAT
2 Variations Available
Product Details
Product Specification
Polyfiles by Snopake are perfect for storing documents, presentations or business plans and reports. Designed for A5 paper and filing systems. Polyfile paper capacity based upon plain 80gsm paper is approx 50 sheets of A5 paper.
Attribute | Value |
---|---|
Brand | Snopake |
Colour | Clear |
EAN | 5017303045657 |
ECLASS Code | 24230803 |
Finish | Clear |
Material | Polypropylene |
MFR Part No. | 31427SN |
Opening | Top |
Pack Quantity | 5 |
Size | A6 |
UNSPSC Code | 44122000 |