£22.79
Ex VAT
£27.35
Inc VAT
Product Details
Product Specification
Elba Quick Punched Pocket Clear 400012939 Pack of 100
Attribute | Value |
---|---|
Additional Features | Heavy Duty |
Brand | Elba |
Colour | Clear |
EAN | 3045050081224 |
ECLASS Code | 24230803 |
Finish | Clear |
Material | Polypropylene |
Material Thickness | 120µm |
MFR Part No. | 102761 |
Opening | Top |
Pack Quantity | 100 |
Size | A4 |
UNSPSC Code | 44122000 |