£60.49
Ex VAT
£72.59
Inc VAT
22 Variations Available
Product Details
Product Specification
A range of self-adhesive ticket holders sometimes known as EPOS strips or ticket strips are available in off-the shelf standard sizes or alternatively can be supplied in special sized lengths. Supplied with White card inserts.
Colours available: black, blue, green, red, yellow and mixed.
Pack quantity: 100.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Additional Features | - |
Brand | Beaverswood |
Colour | Red |
ECLASS Code | 24230803 |
Finish | Clear |
Material | PVC |
MFR Part No. | SAP310/R |
Opening | Top |
Pack Quantity | 100 |
Size | n/a |
UNSPSC Code | 44122000 |