£247.00
Ex VAT
£296.40
Inc VAT
2 Variations Available
Product Details
Product Specification
This modern and stylish Elba Polyvision Maxi presentation binder features clear pockets on the front, back and spine for complete, professional personalisation. The A4 maxi size accommodates extra wide A4 dividers and punched pockets, which is ideal for reports, presentations and projects.
Attribute | Value |
---|---|
Brand | Elba |
Colour | Clear |
EAN | 5020215709050 |
MFR Part No. | BX70905 |
Number of Rings | 4 |
Pack Quantity | 5 |
Size | A3 |
Spine Width | 30mm |
UNSPSC Code | 44122011 |