£6.19
Ex VAT
£7.43
Inc VAT
4 Variations Available
Product Details
Product Specification
This Elba Vision ring binder features a clear, side loading front cover pocket for quick and easy personalisation. The binder has a standard 2 O-ring mechanism with a 25mm capacity for A4 filing and storage. The binder is made from 70% recycled plastic covered board.
Attribute | Value |
---|---|
Brand | Elba |
Colour | Black |
EAN | 5702231304104 |
MFR Part No. | BX130410 |
Number of Rings | 2 |
Pack Quantity | 1 |
Size | A4 |
Spine Width | 25mm |
UNSPSC Code | 44122011 |