£13.49
Ex VAT
£16.19
Inc VAT
3 Variations Available
Product Details
Product Specification
This stylish, professional Elba Vision file features a standard lever arch mechanism with a 70mm capacity for filing A4 documents. The file features full length clear pockets on the front and back for personalisation, and a spine label for quick identification of contents. The file also features durable, heavyweight PVC covers for long lasting use. This pack contains 1 white lever arch file.
Features and Benefits
• 2 rings
• Stylish design
• 70mm capacity
Attribute | Value |
---|---|
Brand | Elba |
Colour | White |
EAN | 5045101405076 |
MFR Part No. | BX40507 |
Number of Rings | 2 |
Pack Quantity | 1 |
Size | A4 |
Spine Width | 70mm |
UNSPSC Code | 44122011 |