£50.49
Ex VAT
£60.59
Inc VAT
4 Variations Available
Product Details
Product Specification
This premium quality Elba Panorama A4+ presentation ring binder features clear pockets on the front, back and spine for complete personalisation. Made from hard wearing plastic covered board, this 25mm binder features a 4 D-ring mechanism and is ideal for professional reports, presentations, projects and more.
Attribute | Value |
---|---|
Brand | Elba |
Colour | Blue |
EAN | 3045050065279 |
MFR Part No. | BX06527 |
Number of Rings | 4 |
Pack Quantity | 6 |
Size | A4 |
Spine Width | 25mm |
UNSPSC Code | 44122011 |