£44.49
Ex VAT
£53.39
Inc VAT
15 Variations Available
Product Details
Product Specification
These premium quality Elba Panorama presentation ring binders feature clear pockets on the front, back and spine for complete personalisation. Made from hard wearing plastic covered board, is ideal for professional reports, presentations, projects and more.
Attribute | Value |
---|---|
Brand | Elba |
Colour | White |
EAN | 3045050065583 |
MFR Part No. | BX06558 |
Number of Rings | 2 |
Pack Quantity | 2 |
Size | A5 |
Spine Width | 25mm |
UNSPSC Code | 44122011 |