£57.99
Ex VAT
£69.59
Inc VAT
4 Variations Available
Product Details
Product Specification
This premium quality Elba Panorama A4+ lever arch file features clear pockets on the front, back and spine for complete personalisation. Made from hard wearing plastic covered board, the file also features a 2 ring lever arch mechanism, as well as inside front and back cover pockets for storing additional loose sheets of paper. This pack contains 5 white lever arch files.
Elba Panorama Presentation Lever Arch File A4 70mm White 400008436
Elba Panorama Presentation Lever Arch File A4 70mm Red 400008437
Elba Panorama Presentation Lever Arch File A4 70mm Blue 400008438
Elba Panorama Presentation Lever Arch File A4 70mm Black 400008439
Attribute | Value |
---|---|
Brand | Elba |
Colour | Red |
EAN | 3045050065712 |
MFR Part No. | BX06571 |
Number of Rings | 2 |
Pack Quantity | 5 |
Size | A4+ |
Spine Width | 70mm |
UNSPSC Code | 44122011 |