£5.29
Ex VAT
£6.35
Inc VAT
4 Variations Available
Product Details
Product Specification
Durable A4 presentation binders available in a variety of capacities with a clear pocket on the front and spine. Foil now glued to card and welded around edge which eliminates bubbles. Available in 16mm, 25mm, 40mm, 50mm and 60mm wide, in white, red, blue or black.
Attribute | Value |
---|---|
Brand | Esselte |
Colour | White |
EAN | 5701216497046 |
MFR Part No. | ES600530 |
Number of Rings | 2 |
Pack Quantity | 1 |
Size | A4 |
Spine Width | 40mm |
UNSPSC Code | 44122011 |