£114.00
Ex VAT
£136.80
Inc VAT
Product Details
Product Specification
Elba Polyvision A4 ring binders with transparent front pocket for personalisation.Features a 4 ring 25mm capacity ring mechanism.Ideal for presentations with a contemporary feel.
Attribute | Value |
---|---|
Brand | Elba |
Colour | Clear |
EAN | 3045050079085 |
MFR Part No. | BX07908 |
Number of Rings | 4 |
Pack Quantity | 12 |
Size | A4 |
Spine Width | 25mm |
UNSPSC Code | 44122011 |