£82.99
Ex VAT
£99.59
Inc VAT
Product Details
Product Specification
EP-27 Suitbale for
Canon I-Sensys LBP-3240
Canon I-Sensys MF-3220
Canon I-Sensys MF-3240
Canon Laserbase MF 3110
Canon Laserbase MF 3220
Canon Laserbase MF 3240
Canon Laserbase MF 5600
Canon Laserbase MF 5630
Canon Laserbase MF 5650
Canon Laserbase MF 5730
Canon Laserbase MF 5750
Canon Laserbase MF 5770
Canon Lasershot LBP-3200
Canon LBP-27
Canon LBP-300LDA
Canon LBP-300LDF
Canon LBP-300N
Canon MF 27
Attribute | Value |
---|---|
Brand | Canon |
Colour | Black |
Compatible Printers | Canon Lasershot LBP-1120 Canon LBP-1110 Canon LBP-1110SE Canon LBP-810 |
EAN | 4960999830605 |
MFR Part No. | CO83060 |
Model Number | EP-22 |
Pack Quantity | 1PCE |
Page Yield | 2500 |
Type | Toner Cartridge |
UNSPSC Code | 44103105 |