£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Canon KP-36IP SELPHY Colour Inkjet Cartridge and Papers 100x148mm Tri-Pack6/1 Cartridge 7737A001
Suitable for the following printers
Canon CP-100, 200,220,300,330,400,500,600
Canon Selphy CP-100, 200,220,300,330,400,500,510,520,530,600,710,720,730,740,750,760,770,780,790,800,810,820,900
Attribute | Value |
---|---|
Brand | Canon |
Colour | Colour Combination |
Compatible Printers | See Description |
EAN | 4960999047034 |
MFR Part No. | CO04703 |
Model Number | KP-36IP |
Pack Quantity | 1 & 36PCE |
Page Yield | 36 |
Type | Ink Cartridge & Paper Pack |
UNSPSC Code | 44103105 |