£59.49
Ex VAT
£71.39
Inc VAT
2 Variations Available
Product Details
Product Specification
For use with the ID 300 Badge Printer. Able to create up to 100 prints. Produces photo quality cards. Suitable for light and standard cards. Includes RFID encoding for quick recognition by the printer. Pack of 1.
Attribute | Value |
---|---|
Brand | Durable |
Colour | Colour Combination |
Compatible Printers | DURACARD ID 300 |
EAN | 4005546808239 |
MFR Part No. | DB80823 |
Model Number | 891122 |
Pack Quantity | 1PCE |
Page Yield | 100 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |