£18.79
Ex VAT
£22.55
Inc VAT
4 Variations Available
Product Details
Product Specification
These high yield ink cartridges are suitable for use with HP OfficeJet 6950/6960/6970 AiO printers.
Features and Benefits
• Offers exceptional reliability and consistent print quality
• 80% of Original HP Ink Cartridges contain recycled HP Cartridges, bottles or hangers
Attribute | Value |
---|---|
Brand | Hewlett Packard |
Colour | Cyan |
Compatible Printers | HP OfficeJet 6950/6960/6970 AiO |
EAN | 8898947288900 |
MFR Part No. | HPT6M03AE |
Model Number | 903XL |
Pack Quantity | 1PCE |
Page Yield | 825 |
Type | Inkjet Cartridge |
UNSPSC Code | 44103105 |