£244.00
Ex VAT
£292.80
Inc VAT
Product Details
Product Specification
HP 55 LaserJet Toner Cartridges provide trouble-free printing and consistent results, page after page. Office printing runs smoothly with the Original HP toner cartridge using Original HP toner. And you can rely on the environmental leadership of HP.
Black.
12,500 pages (HP LaserJet Enterprise P3015 and Pro 500 MFP M521) or 13,500 (HP LaserJet Enterprise Pro 500 MFP M525).
Compatibility: HP LaserJet P3015.
Attribute | Value |
---|---|
Brand | Hewlett Packard |
Colour | Black |
Compatible Printers | HP LaserJet P3015 |
EAN | 0884420133704 |
Model Number | CE255X |
Page Yield | 12500 |
Type | Toner Cartridge |
UNSPSC Code | 44103105 |