£27.49
Ex VAT
£32.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Q-Connect HP 126A Remanufactured Black, Cyan, Magenta and Yellow LaserJet Toner Cartridges. Compatible with HP LaserJet Pro 100 series.
Features and Benefits
• Offers a cost effective solution to expensive toners without compromising on quality
• Has a generous yield of up to 1000 pages for long toner life
• Available in various colours to suit individual needs
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Black |
Compatible Printers | HP LaserJet Pro 100 series |
EAN | 5026990128116 |
Model Number | HP 126A |
Pack Quantity | 1PCE |
Page Yield | <5000 |
Type | Toner Cartridge |
UNSPSC Code | 44103105 |