£58.99
Ex VAT
£70.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Trust original HP laser toner cartridges for professional results - print after print.
Engineered for reliability and performance with your HP laser printer.
Approx. Prints (sheets): 1200
Brand: HP
Capacity: standard capacity
Attribute | Value |
---|---|
Brand | Hewlett Packard |
Colour | Black |
EAN | 0884962161128 |
Model Number | CE310A |
Page Yield | 1200 |
Type | Toner Cartridge |
UNSPSC Code | 44103105 |