£66.99
Ex VAT
£80.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Trust original HP laser toner cartridges for professional results - print after print.
Engineered for reliability and performance with your HP laser printer.
Approx. Prints (sheets): 1200
Brand: HP
Capacity: standard capacity
Attribute | Value |
---|---|
Brand | Hewlett Packard |
Colour | Yellow |
EAN | 0884962161142 |
Model Number | CE312A |
Page Yield | 1200 |
Type | Toner Cartridge |
UNSPSC Code | 44103105 |