£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
Overview
Maintain sharp, crisp and clean text and graphics with an imaging drum designed to work seamlessly with HP LaserJet toner cartridges and advanced toner formulation. Use Original HP supplies for professional-quality results.
Features
Maximise the impact of documents when you print in vibrant colour. Print photo-quality graphics and images, using toner that delivers a glossy, luminous look. Get outstanding HP colour and save money by printing in your own office.
Keep printing costs low while maintaining productivity. HP toner cartridges deliver consistent, uninterrupted printing. Because cartridges are designed for exceptional reliability, you avoid wasted supplies and expensive delays.
When it's time to install a new cartridge, you can trust that HP's cartridge design makes replacement quick and easy. Recycle your old toner cartridges through HP Planet Partners1.
Specifications
Specifications
Print technology
Laser
Page yield (colour)
7,000 pages (colour)
Page yield (black and white)
14,000 pages (black)
Page yield (combo-pack)
14,000 pages black, 7,000 pages color
Page yield footnote
Approximate average black yield based on ISO/IEC 19798. Approximate average composite cyan, yellow, magenta yield based on ISO/IEC 19798. Actual yield varies considerably based on content of printed pages and other factors. For details, see http://www.hp.com/go/learnaboutsupplies.
Operating requirements
Operating requirements
Operating temperature range
10 to 32.5ºC
Storage temperature range
0 to 35ºC
Storage humidity
35 to 85% RH
Attribute | Value |
---|---|
Brand | Hewlett Packard |
EAN | 0884962223352 |
Model Number | CE314A |
Type | Ink drum |
UNSPSC Code | 44103105 |