£217.00
Ex VAT
£260.40
Inc VAT
Product Details
Product Specification
HP 90A LaserJet Toner Cartridge produces professional-quality documents consistently and increases office efficiency. Print at high speeds without sacrificing quality. Deliver crisp text and sharp graphics, and get increased energy-savings.
Black.
10,000 pages.
Boost efficiency, using Original HP LaserJet toner cartridges. Enhanced HP toner fuses to documents quickly for fast printing with outstanding quality. Get quick and easy installation.
Optimise printing performance with enhanced HP toner.
Make a professional impression with bold, crisp text and sharp, black graphics. Produce consistent print quality, page after page, from a toner cartridge designed and tested with the printer for optimal quality and performance.
Make a professional impression with bold, crisp text and sharp, black graphics.
Rely on the environmental leadership of HP. Original HP LaserJet toner cartridges with enhanced toner increase energy-savings and are designed with the environment in mind. Recycle toner cartridges responsibly, using HP Planet Partners.
Original HP LaserJet toner cartridges with energy-efficient toner enable an energy savings of over 18% on every page you print.
Attribute | Value |
---|---|
Brand | Hewlett Packard |
Colour | Black |
Compatible Printers | LaserJet Enterprise 600 Printer M601dn (CE990A) / LaserJet Enterprise 600 Printer M601n (CE989A) / LaserJet Enterprise 600 Printer M602dn (CE992A) / LaserJet Enterprise 600 Printer M602n (CE991A) / LaserJet Enterprise 600 Printer M602x (CE993A) / LaserJet Enterprise 600 Printer M603dn (CE995A) / LaserJet Enterprise 600 Printer M603n (CE994A) / LaserJet Enterprise 600 Printer M603xh (CE996A) / LaserJet Enterprise M4555f MFP (CE503A) / LaserJet Enterprise M4555fskm MFP (CE504A) / LaserJet Enterprise M4555h MFP (CE738A) |
EAN | 0884962517758 |
MFR Part No. | HPCE390A |
Model Number | CE390A |
Pack Quantity | 1PCE |
Page Yield | 10000 |
Type | Toner Cartridge |
UNSPSC Code | 44103105 |