£95.99
Ex VAT
£115.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Q-Connect HP 307A Remanufactured Black, Cyan, Yellow and Magenta LaserJet Toner Cartridges. Compatible with the HP CP5225 Series.
Features and Benefits
• 7000 page yield for guaranteed long lasting toner
• Available in a variety of colours to suit individual needs
• Offers competitive price on leading brands, whilst still assuring quality
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Yellow |
Compatible Printers | HP CP5225 Series |
EAN | 5021839023119 |
Model Number | HP 307A |
Pack Quantity | 1PCE |
Page Yield | 7000 |
Type | Toner Cartridge |
UNSPSC Code | 44103105 |