£85.99
Ex VAT
£103.19
Inc VAT
Product Details
Product Specification
This Brother drum unit creates crisp, black text ensuring that all of the documents printed are of great quality.
For optimal performance and quality, this Brother drum unit is best used in combination with Brother laser products. Great for offices with large printing needs, this high-yield unit produces black and greyscale prints at high-volumes, without loss of quality. Lower printing costs by replacing drums and toners individually, as they run out.
Attribute | Value |
---|---|
Brand | Brother |
Colour | Black |
Compatible Printers | DCP-1510, 1512,1512a HL-1110, HL-112 MFC-1810, MFC-1910W |
EAN | 4977766721769 |
MFR Part No. | BA72176 |
Model Number | DR1050 |
Pack Quantity | 1PCE |
Page Yield | 10000 |
Type | Ink Drum |
UNSPSC Code | 44103105 |