£46.49
Ex VAT
£55.79
Inc VAT
26 Variations Available
Product Details
Product Specification
Epson inkjet cartridges are tested to the highest standards to ensure a first class performance on a day to day basis. Epson's specially developed inks penetrate and dry faster than conventional inks - drying in less than a tenth of a second, therefore eliminating smudging and wet output.
Attribute | Value |
---|---|
Brand | Epson |
Colour | Colour Combination |
Compatible Printers | Epson Stylus Office BX305F/BX305FW/BX305FW Plus/Epson Stylus S22/SX125/SX130/SX235W/SX425W/SX435W/SX438W/SX445W |
EAN | 8715946624662 |
MFR Part No. | C13T12854010-Fox |
Model Number | EP46543 |
Pack Quantity | 4PCE |
Page Yield | 170 + 3 x 175 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |