£24.79
Ex VAT
£29.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Get consistent and crisp printing with HP 302 Original Ink Cartridges. Designed to print documents and photographs on a range of papers, you won't have to compromise on quality with an HP cartridge.
Features and Benefits
• High quality printing
• Cartridges designed with fraud protection features
• Low-ink alerts
Attribute | Value |
---|---|
Brand | Hewlett Packard |
Colour | Tri-Colour |
Compatible Printers | HP OfficeJet 3833; All-in-One Printer (K7V37A); HP ENVY 4524 All-in-One Printer (K9T01A) |
EAN | 8887938029776 |
MFR Part No. | HPF6U65AE |
Model Number | 302 |
Pack Quantity | 1PCE |
Page Yield | 165 |
Type | Inkjet Cartridge |
UNSPSC Code | 44103105 |