£42.99
Ex VAT
£51.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Brother thermal ribbon cartridges guarantee top quality results from your Brother plain paper fax machine.
Attribute | Value |
---|---|
Brand | Brother |
Colour | Black |
Compatible Printers | FAX 1020/MFC 1025/1030 |
EAN | 4977766054058 |
MFR Part No. | PC201 |
Model Number | PC201 |
Pack Quantity | 1PCE |
Page Yield | 420 |
Type | Toner Cartridge |
UNSPSC Code | 44103105 |