£66.49
Ex VAT
£79.79
Inc VAT
5 Variations Available
Product Details
Product Specification
Using original Brother Toner Cartridges gives superb results time after time.
Attribute | Value |
---|---|
Brand | Brother |
Colour | Black |
Compatible Printers | DCP7030/7045N/2140/2150N/2170W/MFC7320/7440N/7840W |
EAN | 4977766654203 |
MFR Part No. | TN-2120 |
Model Number | TN2120 |
Pack Quantity | 1PCE |
Page Yield | 2600 |
Type | Toner Cartridge |
UNSPSC Code | 44103105 |