£38.49
Ex VAT
£46.19
Inc VAT
Product Details
Product Specification
Our range of Original Brother Ink Cartridges are manufactured to the highest quality and standards.
Attribute | Value |
---|---|
Brand | Brother |
Colour | Black |
Compatible Printers | Brother DCP-J4110DW Brother DCP-J4110W Brother MFC-J4310DW Brother MFC-J4410DW Brother MFC-J4510DW Brother MFC-J4610DW Brother MFC-J4710DW |
EAN | 4977766713931 |
MFR Part No. | BA71393 |
Model Number | LC127 |
Pack Quantity | 1PCE |
Page Yield | 1200 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |