£24.49
Ex VAT
£29.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Brother original LC225XL cyan inkjet cartridge produce top quality results and offer great value for money
Brother inkjet cartridges are designed to protect the print head of your Brother inkjet printer
All Brother inkjet cartridges are vacuum sealed - so no air bubbles, no leakages and no ink blotting
Attribute | Value |
---|---|
Brand | Brother |
Colour | Cyan |
Compatible Printers | DCP-J4120DW MFC-J4420DW MFC-J5320DW MFC-J5620DW MFC-J5720DW |
EAN | 4977766735957 |
MFR Part No. | BA73595 |
Model Number | LC225 |
Pack Quantity | 1PCE |
Page Yield | 1200 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |