£38.49
Ex VAT
£46.19
Inc VAT
Product Details
Product Specification
Brother LC129XLBK Black High Yield Inkjet Cartridge
LC-129XLBK
Attribute | Value |
---|---|
Brand | Brother |
Colour | Black |
Compatible Printers | Brother MFC-J6520DW Brother MFC-J6720DW Brother MFC-J6920DW |
EAN | 4977766724159 |
MFR Part No. | BA72415 |
Model Number | LC129 |
Pack Quantity | 1PCE |
Page Yield | 2400 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |