£26.79
Ex VAT
£32.15
Inc VAT
3 Variations Available
Product Details
Product Specification
Get optimum results every time with original Brother inkjet cartridges
Brother original LC125XLC inkjet cartridge produce top quality results and offer great value for money
Brother inkjet cartridges are designed to protect the print head of your Brother inkjet printer
All Brother inkjet cartridges are vacuum sealed - so no air bubbles, no leakages and no ink blotting
Attribute | Value |
---|---|
Brand | Brother |
Colour | Magenta |
Compatible Printers | 4510 Series 4610 Series 4710 Series 6520 Series 6720 Series 6820 Series 6920 Series Brother DCP J 4110 Series MFC J 4410 Series |
EAN | 4977766713955 |
MFR Part No. | BA71395 |
Model Number | LC125 |
Pack Quantity | 1PCE |
Page Yield | 1200 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |