£66.99
Ex VAT
£80.39
Inc VAT
2 Variations Available
Product Details
Product Specification
HP No.301XL Inkjet Cartridge Black CH563EE;
Original HP Ink Cartridge - exceptional reliability and consistent print quality.
Page Yield Per Cartridge: 480 Pages.
Compatible Printers: "Deskjet 1000/1010/3000/1050/1050A/1510/2050/2510/2514/2512/2544/2549/2547/2543/2548/2545/2540/2054A/3050/3050A/3055A/3054A/3052A/3060/2540/2542/3057/3059/1512/1514/, HP ENVY 4507/4503/4508/4509/4506/5532/4502/4504/4501/5534/5536/4500/5530/, Officejet 2620/4630/2622/2624/4634/4636.
Recycle HP Original cartridges for free with HP's Planet Partners Programme.
HP No.301XL Inkjet Cartridge Tri-colour CH564EE;
Original HP Ink Cartridge - boxed in original retail packaging
4ml capacity
Tri-colour cartridge
Attribute | Value |
---|---|
Brand | Hewlett Packard |
Compatible Printers | Deskjet 1000/1010/3000/1050/1050A/1510/2050/2510/2514/2512/2544/2549/2547/2543/2548/2545/2540/2054A/3050/3050A/3055A/3054A/3052A/3060/2540/2542/3057/3059/1512/1514/HP ENVY 4507/4503/4508/4509/4506/5532/4502/4504/4501/5534/5536/4500/5530/Officejet 2620/4630/2622/2624/4634/4636 |
EAN | 0884962894545 |
MFR Part No. | HPCH564EE |
Model Number | CH564EE |
Pack Quantity | 1PCE |
Page Yield | 480 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |