SKU:
HEW8393470K
MPN:
HPX4D37AE
£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
Produce high quality colour photos and crisp black printing with this Hewlett Packard combo pack of ink jet cartridges.
Features and Benefits:
-Each cartridge prints approx 190 pages
-HP Thermal Inkjet printing technology
-Recyclable
-Suitable to print photos
Attribute | Value |
---|---|
Brand | Hewlett Packard |
Colour | Colour Combination |
Compatible Printers | HP DeskJet 1110 HP DeskJet 2130 HP DeskJet 2132 HP DeskJet 2134 HP DeskJet 3630 HP DeskJet 3634 HP ENVY 4520 HP ENVY 4522 HP ENVY 4524 HP ENVY 4527 |
EAN | 0190780475898 |
MFR Part No. | HPX4D37AE |
Model Number | HP302 |
Pack Quantity | 2PCE |
Page Yield | 190 |
Type | Inkjet Cartridge |
UNSPSC Code | 44103105 |