£41.79
Ex VAT
£50.15
Inc VAT
4 Variations Available
Product Details
Product Specification
Get impressive professional printing results with these Hewlett Packard inkjet cartridges.
Features and Benefits
• High yield - up to 1600 pages
• Produces professional quality vibrant colour prints
• Resists water, smearing and fading based on ISO 11798 and internal HP testing
Typical Applications
• Suitable for OfficeJet Pro 8700 Printer Series
Attribute | Value |
---|---|
Brand | Hewlett Packard |
Colour | Yellow |
Compatible Printers | OfficeJet Pro 8700 Printer Series |
EAN | 0725184104152 |
MFR Part No. | 158710 |
Model Number | 953 |
Pack Quantity | 1PCE |
Page Yield | 1600 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |