£127.00
Ex VAT
£152.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Make the best impression with these original HP laser toner cartridge, engineered for reliability and performance with your HP laser printer.
Trust these original HP laser toner cartridges for professional results - print after print.
Delivering guaranteed quality and reliability, HP laser toner cartridge is the ideal partner your HP printer.
Made from new, original HP components for solid reliability.
Designed for sustainability through HP's dedicated and free 'Planet Partners' recycling programme.
Choose HP LaserJet paper for optimum print performance with HP LaserJet toner cartridge.
Attribute | Value |
---|---|
Brand | Hewlett Packard |
Colour | Magenta |
Compatible Printers | LaserJet Pro 300 color MFP M375nw (CE903A) / LaserJet Pro 400 color MFP M475dn (CE863A) / LaserJet Pro 400 color MFP M475dw (CE864A) / LaserJet Pro 400 color Printer M451dn (CE957A) / LaserJet Pro 400 color Printer M451dw (CE958A) / LaserJet Pro 400 color Printer M451nw (CE956A) |
EAN | 0884962772386 |
MFR Part No. | HPCE413A |
Model Number | CE413A |
Pack Quantity | 1PCE |
Page Yield | 2600 |
Type | Toner Cartridge |
UNSPSC Code | 44103105 |