£62.49
Ex VAT
£74.99
Inc VAT
5 Variations Available
Product Details
Product Specification
For professional printing results, these inkjet printer cartridge delivers sharp prints, page after page. Rely on HP to deliver crisp, laser-quality text which stands head and shoulders above all the rest.
Attribute | Value |
---|---|
Brand | Hewlett Packard |
Colour | Black |
Compatible Printers | HP OfficeJet 8100/5600 |
EAN | 0886111748914 |
MFR Part No. | HPCN045AE |
Model Number | CN045AE |
Pack Quantity | 1PCE |
Page Yield | 2300 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |