£19.79
Ex VAT
£23.75
Inc VAT
2 Variations Available
Product Details
Product Specification
For improved fade resistance, these Ink Cartridges support Canon's new ChromaLife100: a system of genuine Canon dye-based inks, which deliver exceptionally broad colour gamut, and specialised photo paper designed to work together with 'FINE' print heads.
Attribute | Value |
---|---|
Brand | Canon |
Colour | Cyan |
Compatible Printers | Canon Pixma IP-6600,6700D,6600D Canon Pixma Pro 9000, Mark II MP950,60,70 |
EAN | 4960999272894 |
MFR Part No. | CO27289 |
Model Number | CLI-8P |
Pack Quantity | 1PCE |
Page Yield | 198 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |